Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC4-6
Zoro # G606134595
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.06 in
- Color White
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC4-6
- Zoro # G606134595
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/4 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ball Valve, White, 2" L, Hot/Cold (k-1341336)
- SLOAN Flush Valve Accessory Hy32A Cartridge Assembly (0318031)
- MUELLER VLV GLOBE BRZ 3/4 in. LF (106-004NL)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (050F)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing, 10 ft. L (CFX2-4X-10)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- Eldon James Tubing