Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC3-5
Zoro # G806134616
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.06 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # FLXC3-5
- Zoro # G806134616
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU9)
- ZORO SELECT 1-1/2" FNPT 304 SS Cap (40RDC111N112)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- NIBCO Pipe Pex 02 Barr 1/2X300 (U860O300)
- Eldon James PEX Tubing