Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC3-4-10
Zoro # G106134705
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Bioprocess, Pharmaceutical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC3-4-10
- Zoro # G106134705
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- ONLINEMETALS 4" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19705)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 1/4In IDx3/8 In OD, 100 Ft, Natural (CFX4-6N)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- APOLLO PEX 1/4 in. (3/8 in. O.D.) x 2 ft. White PEX Pipe (APPW14RISER)
- Eldon James PEX Tubing