Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC2-4-25
Zoro # G906134691
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.06 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC2-4-25
- Zoro # G906134691
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. to 1 in. Pipe Cutter (69PTKC001)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55706G2 by Swift Green Filters (SGF-706)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- APOLLO PEX 3/4 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30034)
- Eldon James Tubing