Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC2-4-10
Zoro # G306134642
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.06 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Bioprocess, Pharmaceutical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC2-4-10
- Zoro # G306134642
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1-1/2" Flanged Carbon Steel Ball Valve Inline (4351003800)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- APOLLO PEX 1/2 in. x 5 ft. Blue PEX Pipe (APPB512)
- Eldon James Tubing