Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC16-20
Zoro # G106134606
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.13 in
- Application Bioprocess, Pharmaceutical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC16-20
- Zoro # G106134606
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1 in |
Overall Length | 50 ft |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867V-422CSR)
- ALLPOINTS Quik-Wash Faucet Control (561593)
- SLOAN Eaf27 Top Cap Repair Kit Lino Fct (0335027)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX5FT)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- Eldon James Tubing