Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC16-20-5FT
Zoro # G706134785
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.13 in
- Color White
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC16-20-5FT
- Zoro # G706134785
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Stand, 30 In (40-S-30-U)
- BECK Carbon Weld Nipple (0330510405)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- Eldon James PEX Tubing