Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC1.5-2.5-25
Zoro # G306134611
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Application Bioprocess, Pharmaceutical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # FLXC1.5-2.5-25
- Zoro # G306134611
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- SHARKBITE MALE CONNECTOR 1/2"" CTS (25631)
- WATCO Univ. NuFit Push Pull Bath Stopper, 1-Hole Overflow, Silicone Kit and Non-Grid Strain, Bronze (48700-PP-BZ)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1106)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- SHARKBITE Pipe Type B 1/4-in D X 50 ft. L PEX 80 psi (U850W50)
- Eldon James PEX Tubing