Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC1.5-2.5-10
Zoro # G606134687
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Color White
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # FLXC1.5-2.5-10
- Zoro # G606134687
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P494)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- ZORO SELECT Water Heater Element (TG2307 430027)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Y Strainer, 150 psi (YS10300TU)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- APOLLO PEX 1/2 in. x 300 ft. Red PEX Pipe (APPR30012)
- Eldon James PEX Tubing