Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC12-14-5FT
Zoro # G106134804
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.06 in
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC12-14-5FT
- Zoro # G106134804
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- DANCO Metal Sink Clips (52520B)
- PLUMB PAK SLIP TEE JOINT 1.5""BRASS (PP136)
- KOHLER Body, Diverter (58016)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- Eldon James PEX Tubing