Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC1-2-50
Zoro # G606134601
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Color White
- Application Bioprocess, Pharmaceutical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC1-2-50
- Zoro # G606134601
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/16 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/8 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- DELTA Vacuum Breaker 1/2", Chrome (U4900-PK)
- ZORO SELECT 3/4" FNPT Nickel Brass Ball Valve Inline (107-814-NF)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX5FT)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- Eldon James Tubing