Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # FLXC1-2-10
Zoro # G306134680
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.03 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Bioprocess, Pharmaceutical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # FLXC1-2-10
- Zoro # G306134680
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/16 in |
Overall Length | 50 ft |
Outside Diameter | 1/8 in |
Description
Tubing, Application Bioprocess, Pharmaceutical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Flexelene, Material Trade Number 135C, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- ZORO SELECT 1" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF15)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- US HARDWARE Bath Tub Pop Stop Wht Plstc (P-1357C)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- Eldon James Tubing