Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP8-12-25
Zoro # G706134679
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP8-12-25
- Zoro # G706134679
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter Tolerance | +/- .005 |
Overall Length | 25 ft |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Silicone Bottom Rinse Grid Sink Mat for RVH7300 Sink Gray (RVA47300GR)
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- KOHLER Stem Adapter (71906)
- MAXITROL Gas Filter, 1 In (GF60-88-A-0)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 3/8In IDx1/2 In OD, 100 Ft, Natural (CFX6-8N)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- Eldon James PEX Tubing