Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP.5-1.5-25
Zoro # G406134368
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.03 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
- Application Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP.5-1.5-25
- Zoro # G406134368
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 3/32 in |
Overall Length | 25 ft |
Inside Diameter | 1/32 in |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 3/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN G2 Optima Plus 8113-1.28 Flush Valve (3250340)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- ZORO SELECT 1-1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1885-030)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Orange (1219-440C3)
- Eldon James Tubing