Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP4-8-5FT
Zoro # G606134762
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Application Chemical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP4-8-5FT
- Zoro # G606134762
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Condensing Vertical Vent Termination, 3x5 Concentric (20" above Roof) (184162PP)
- APOLLO VALVES Safety Relief Valve, 1 In, 10 psi (13202B10)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Tubing, 3/8In IDx1/2 In OD, 100 Ft, Natural (CFX6-8N)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- VERSILON PEX Tubing, Clear, 7/16 in, 50 ft, 402F (TSFE14-0500-031-50)
- Eldon James Tubing