Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP4-7-50
Zoro # G606134588
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.09 in
- Application Chemical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP4-7-50
- Zoro # G606134588
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A552V)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- KOHLER Shower Slidebar, 30 (8524-2MB)
- GROHE Universal Escutcheon Chrome (47826000)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (EJP4-7-5FT)
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- Eldon James PEX Tubing