Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP16-20-5FT
Zoro # G606134830
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # EJP16-20-5FT
- Zoro # G606134830
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Refill Tube (1129098)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- THRIFCO PLUMBING Crane Dial-Ese Hot Stem (4400835)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- Eldon James Tubing