Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP12-16-25
Zoro # G206134629
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Color White
- Application Chemical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP12-16-25
- Zoro # G206134629
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Hangr Hook Pipe 3/4X6Bg5 (506-36CPK2)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P488)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- CHARLOTTE PIPE AND FOUNDRY 2 Sch 40 PVC P Trap (PVC 00706X 0800HA)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Tubing, 3/8In IDx1/2 In OD, 100 Ft, Natural (CFX6-8N)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- APOLLO PEX 3/4 in. x 500 ft. White PEX Pipe (APPW50034)
- Eldon James Tubing