Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP10-14-5FT
Zoro # G706134815
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP10-14-5FT
- Zoro # G706134815
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +/- .005 |
Overall Length | 5 ft |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- ANVIL FNPT, Forged Steel Anvilet (0766260467)
- HYDROMAXX 1-1/4"x25Ft White Flexible PVC Pipe (WF114025)
- AMERICAN STANDARD Push Button Actuator-White (7381092-200.0200A)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Tubing, 1/4In IDx3/8 In OD, 100 Ft, Natural (CFX4-6N)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft (TSFE4.375500PL8-50)
- Eldon James Tubing