Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP10-14-10
Zoro # G306134703
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.13 in
- Application Chemical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJP10-14-10
- Zoro # G306134703
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 7/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-742)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X50)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- Eldon James Tubing