Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX6-8X-50
Zoro # G106134408
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Application Beverage, Bioprocess, Medical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # CFX6-8X-50
- Zoro # G106134408
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- EVERFLOW 3/8" Flare x MIP Adapter Pipe Fitting; Brass (F48-38)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- Eldon James Tubing