Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX6-8NX5FT
Zoro # G406134535
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Application Beverage, Bioprocess, Medical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX6-8NX5FT
- Zoro # G406134535
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 5 ft |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361332901)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- MUELLER 103-054Hn Bibb 3/4 Qtr Turn Hose (103054HN)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- Eldon James PEX Tubing