Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX6-8NX10
Zoro # G306134512
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Color White
- Application Beverage, Bioprocess, Medical
- Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX6-8NX10
- Zoro # G306134512
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Beverage, Hardness Shore A 68, Inside Diameter 3/8 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- ZORO SELECT 3" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831046008)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- Eldon James Tubing