Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX4-6X-10
Zoro # G406134504
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Color Black
- Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # CFX4-6X-10
- Zoro # G406134504
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 10 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Material Polyethylene, Material Trade Name Flexelene CFX, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Resistance Properties UV Resistant, Standards ISO 10993-4, ISO 10993-5, RoHS Compliant, USP Class VI Compliant, Wall Thickness 0.06 in, Does Not Contain DEHP Additives, Phthalate Plasticizers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT21838S)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- Eldon James Tubing