Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX4-6NX25
Zoro # G906134417
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Medical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX4-6NX25
- Zoro # G906134417
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size (1WKK6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- Eldon James PEX Tubing