Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX3-5X-50
Zoro # G806134371
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Color Black
- Application Beverage, Bioprocess, Medical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX3-5X-50
- Zoro # G806134371
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 (672857B)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- ZORO SELECT Elbow, 90 deg, 12", 125, Flg, Black (4319000836)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6X-10)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- Eldon James PEX Tubing