Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX2-4X-25
Zoro # G606134496
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Application Beverage, Bioprocess, Medical
- Color Black
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX2-4X-25
- Zoro # G606134496
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1/8 in |
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color Black, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO PVC, -, Lavatory Shield (82202)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- ALLPOINTS Spray Head - Variable (561563)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- NIBCO 3/4 X 100 PEX TUBING RED COIL (U870R100)
- Eldon James PEX Tubing