Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX2-4NX5FT
Zoro # G306134482
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX2-4NX5FT
- Zoro # G306134482
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERM-O-DISC Electric Water Heater Control, Upper Thermostat with limit, 120-180 Degrees, Bulk Packed (59T4300/66T)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- APOLLO PIPE PLYTL RED 3/4in. X100ft (EPPR10034S)
- Eldon James Tubing