Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX170-4NX50
Zoro # G606134410
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.04 in
- Application Beverage, Bioprocess, Medical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX170-4NX50
- Zoro # G606134410
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/- .005 |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bolt Kit, Hyd Valve (BK98)
- RIDGID Press Tool Jaw (35343)
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/4)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- ELDON JAMES Thermoplastic Tubing (FX16-20NX5FT)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- Eldon James PEX Tubing