Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX170-4NX25
Zoro # G206134469
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.04 in
- Application Beverage, Bioprocess, Medical
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CFX170-4NX25
- Zoro # G206134469
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter Tolerance | +/- .005 |
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ZORO SELECT Flexible Coupling, For Pipe Size 1" x 1" (1056-100)
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening (BK-SLW-1)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- APOLLO PEX 3/4 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50034)
- Eldon James PEX Tubing