Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, Nylon, 3/8 In, PK10
Mfr # T6-4BN
Zoro # G0417706
original price:
$9.79
10% off
new price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T6-4BN
- Zoro # G0417706
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 173/250 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter | 1/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Reducing Coupling, 3/8 in x 1/2 in Tube Size, Brass, Brass (U009LF)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- ELDON JAMES 1/4" Barbed x 1/8" MNPT Adapter PK 10 (A2-4WP)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 (C0-2NK)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- Eldon James Tube Fittings