Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, Nylon, 1/4 In, PK10
Mfr # T4-6BN
Zoro # G1806804
original price:
$11.40
13% off
new price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 3/8 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T4-6BN
- Zoro # G1806804
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 283/500 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- LEGEND VALVE M-8330 ANG ISO VALVE W/THERM-P (833-825)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- ELDON JAMES 3/16" Barbed Straight Coupler PK 10 (C0-3WP)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- Eldon James Barbed Tube Fittings