Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, Nylon, 1/4 In, PK10
Mfr # T4-4BN
Zoro # G0705835
original price:
$14.15
20% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # T4-4BN
- Zoro # G0705835
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
For Tube Inside Diameter | 1/4 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Hex Size | 283/500 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x 1 in. MPT (ABTMA341)
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW (404-047)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA02)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-3WP)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-4BN)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- Eldon James Barbed Tube Fittings