Shop All Barbed Tube Fittings
Eldon James
Tee, 3/16 In, Barbed, HDPE, PK10
Mfr # TO-3HDPE
Zoro # G1744732
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Tee
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # TO-3HDPE
- Zoro # G1744732
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side C Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material HDPE, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.13" (0280-AC17)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-8HDPE)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- Eldon James Barbed Tube Fittings