Shop All Barbed Tube Fittings
Eldon James
Tee, 1/8 In, Barbed, PVC, PK5
Mfr # T0-2NK
Zoro # G2043894
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Tee
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Temp. Range -80 Degrees to 226 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-2NK
- Zoro # G2043894
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Sloan 603 11 3/4 Ldim Afd Flush Valve (3788111)
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 4 Pipe Capacity (604078)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 (L12-10BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES 5/16" Barbed Tee PK 10 (T0-5WP)
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-4)
- Eldon James Barbed Tube Fittings