Shop All Barbed Tube Fittings
Eldon James
Tee, 1/8 In, Barbed, Nylon, PK10
Mfr # T0-2-BN
Zoro # G0455217
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Temp. Range -50 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-2-BN
- Zoro # G0455217
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN NH Grease Trap, Flow Control 3" (GT2700-50-3NH)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-8HDPE)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-6HDPE)
- ELDON JAMES 1/4" Barbed x MNPT Male Adapter PK 10 (A4-4WP)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- Eldon James Tube Fittings