Shop All Barbed Tube Fittings
Eldon James
Tee, 1 In, Barbed, PVDF, PK5
Mfr # T0-16NK
Zoro # G1596691
product price: $44.59
/pk 5, $8.92/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Tee
- Barb Size 1 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-16NK
- Zoro # G1596691
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Description
Tee, Specific Fitting Shape Tee, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Widespread Gooseneck Faucet, Inter-Connec (Z831B4-XL-ICT-3F)
- JONES STEPHENS PVC Pipe Cutter, 2", One-Handed (P70035)
- PROPLUS 1/2 Faucet Locknut in Black (133224)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB22)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-6BN)
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 (L0-4HDPE)
- ELDON JAMES Tee, 3/4 In, Barbed, HDPE, PK10 (T0-12HDPE)
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 (YO-3SS)
- GENOVA PRODUCTS Genova 370405 Adapter, 1/2 in, Insert x MIP, Steel, Galvanized (57541)
- Eldon James Barbed Tube Fittings