Shop All Barbed Tube Fittings
Eldon James
Tee, 1 In, Barbed, HDPE, PK10
Mfr # T0-16HDPE
Zoro # G0483987
product price: $17.25
/pk 10, $1.73/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Tee
- Barb Size 1 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-16HDPE
- Zoro # G0483987
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material HDPE, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards RoHS, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS (100050-4-655)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- ELDON JAMES Y Connector, 1/8 In, PVC, PK10 (Y0-2NK)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- ELDON JAMES 3/4" Barbed Straight Coupler PK 10 (C0-12WP)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- Eldon James Barbed Tube Fittings