Shop All Barbed Tube Fittings
Eldon James
Straight Coupler, 5/16In, Barbed, HDPE, PK10
Mfr # CO-5HDPE
Zoro # G1095631
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Straight Connector
- Barb Size 5/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # CO-5HDPE
- Zoro # G1095631
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/16 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Fitting Side B Tube Inner Diameter | 5/16 in |
For Tube Inside Diameter | 5/16 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Tube Inner Diameter 5/16 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Connector, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- AMERICAN FILTER CO 20 H, 12 PK (AFC-APHCT-S-12p-16090)
- THRIFCO PLUMBING 1/2 X 1/4 Inch Brass Reducer Coupling (5318030)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, PVDF, PK5 (L0-2NK)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42005)
- Eldon James Barbed Tube Fittings