Shop All Barbed Tube Fittings
Eldon James
Straight Coupler, 1/8In, Barbed, Nylon, PK10
Mfr # C0-2BN
Zoro # G2200231
original price:
$8.25
15% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # C0-2BN
- Zoro # G2200231
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Minimum Operating Temperature 50 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- KOHLER Lever Handle Base Kit, Polished Chrome (1153944)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508007)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-4BN)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- Eldon James Tube Fittings