Shop All Barbed Tube Fittings
Eldon James
Straight Coupler, 1/4In, Barbed, Nylon, PK10
Mfr # C0-4BN
Zoro # G1140903
original price:
$11.15
5% off
new price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-4BN
- Zoro # G1140903
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Minimum Operating Temperature 50 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, FNPT x FNPT (9830-211)
- LEGEND VALVE 1-1/2" x 3-1/2" 316 SS NIPPLE (316-145)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-4WP)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ELDON JAMES Tee, 3/4 In, Barbed, HDPE, PK10 (T0-12HDPE)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- Eldon James Barbed Tube Fittings