Shop All Barbed Tube Fittings
Eldon James
Straight Coupler, 1 In, Barbed, HDPE, PK10
Mfr # CO-16HDPE
Zoro # G2015361
product price: $17.85
/pk 10, $1.79/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Straight Connector
- Barb Size 1 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # CO-16HDPE
- Zoro # G2015361
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Connector, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G110 Premium Slidebar Kit (99898-CP)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5610)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-6HDPE)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- Eldon James Barbed Tube Fittings