Shop All Barbed Tube Fittings
Eldon James
Reducing Coupling, 3/16x3/32In, Nylon, PK10
Mfr # C3-1.5BN
Zoro # G2319527
original price:
$9.85
14% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 3/16 in x 3/32 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # C3-1.5BN
- Zoro # G2319527
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in x 3/32 in |
For Tube Inside Diameter | 3/16 in, 3/32 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Description
Reducing Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Reducing Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- KOHLER Premier Drain With Overflow (1035350-BV)
- KISSLER Stack and Seal Flange, Plastic, Universal (57-5010)
- CAMPBELL 1-1/2 In. PVC 40 Inside Coupling (BFSC150-40)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-6HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-4BN)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- Eldon James Barbed Tube Fittings