Shop All Barbed Tube Fittings
Eldon James
Reducing Coupling, 3/16x3/32 In, HDPE, PK10
Mfr # C3-1.5HDPE
Zoro # G3275973
product price: $4.85
/pk 10, $0.49/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 3/16 in x 3/32 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Reducing Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C3-1.5HDPE
- Zoro # G3275973
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in x 3/32 in |
For Tube Inside Diameter | 3/16 in, 3/32 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Description
Reducing Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Reducing Connector, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-759)
- TOTO Abspppom Dynamo Unit 0.5Gpm 7Mm Inlet Ne (TH559EDV562)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- KBI VALVE STOP CPVC 3/4"" (VSVCPVE4B)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 (L16-16NK)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, Barbed, Nylon, PK10 (L0-2BN)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- Eldon James Tube Fittings