Shop All Barbed Tube Fittings
Eldon James
Reducing Coupling, 1/8x1/16 In, Nylon, PK10
Mfr # C2-1BN
Zoro # G0832404
original price:
$6.09
9% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/8 in x 1/16 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Reducing Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # C2-1BN
- Zoro # G0832404
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in x 1/16 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/8 in, 1/16 in |
Description
Reducing Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Reducing Connector, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- ELDON JAMES Tee, 3/4 In, Barbed, PVDF, PK5 (T0-12NK)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-3HDPE)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- Eldon James Tube Fittings