Shop All Barbed Tube Fittings
Eldon James
Reducing Coupler, 1/4 x 3/16In, Nylon, PK10
Mfr # C4-3BN
Zoro # G0560366
original price:
$10.99
10% off
new price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/4 in x 3/16 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Reducing Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C4-3BN
- Zoro # G0560366
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 1/4 in, 3/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Reducing Connector, Application Coolants, Fuels, Non-Potable Water, Oils, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Standard Water Filter Housing Wrench (OW40-DC6-S18)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- NIBCO 1/2 In. x 3/4 In. Female Copper Adapter (W01040D)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 (L0-10WP)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- Eldon James Tube Fittings