Shop All Barbed Tube Fittings
Eldon James
Nipple, Threaded Hex, PVDC, 1/2 In, PK5
Mfr # N8NK
Zoro # G1557071
product price: $15.35
/pk 5, $3.07/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/2 in
- Pipe Fitting Connection Type MNPT
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # N8NK
- Zoro # G1557071
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Details
Item | Hex Nipple |
Specific Fitting Shape | Hex Nipple |
Fitting Connection Type | MNPT |
Pipe Fitting Connection Type | MNPT |
Color | Natural |
Standards | FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified |
Specific Pipe Fitting Shape | Hex Nipple |
Temp. Range | -80 Degrees to 226 Degrees F |
Description
Hex Nipple, Specific Fitting Shape Hex Nipple, Standards FDA Compliant, Meets USP Class VI Requirements, NSF 61 And 51 Certified, Color Natural, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- ZORO SELECT Concentric Reducer, 16"x10", 125, Flg, Black (4319000476)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- ELDON JAMES Elbow, Threaded, Nylon, 3/8 In NPT, PK10 (L6-5BN)
- ELDON JAMES 3/16" Barbed Straight Coupler PK 10 (C0-3WP)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- Eldon James Barbed Tube Fittings