Shop All Pipe & Tube Clamps
Eldon James
Mini Clamp, 7/8 In Min Dia, Black, PK10
Mfr # HC-K-10PK
Zoro # G1230686
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Standards ASTM D-2239, D-3350, NSF-14, NSF-62
- Max. Dia. (In.) 1 1/32 in
- Min. Dia. (In.) 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # HC-K-10PK
- Zoro # G1230686
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Max. Dia. (In.) | 1 1/32 in |
Min. Dia. (In.) | 7/8 in |
Clamp Minimum Inside Diameter | 0.909 in |
Clamp Maximum Inside Diameter | 1.028 in |
Clamping Diameter | 0.909 in - 1.028 in |
Details
Material | Nylon |
Item | Mini Clamp |
Standards | ASTM D-2239, D-3350, NSF-14, NSF-62 |
Color | Black |
Teeth | 11 Sets |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Maximum Operating Temperature | 170 Degrees F |
Reusable Clamp | Yes |
Band Thickness | 0.22 in |
Clamp Type | Snap-on Clamp |
Tooth Grip Type | Double |
Description
Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 1.028 in, Clamp Minimum Inside Diameter 0.909 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 (HC-F-10PK)
- ELDON JAMES Mini Clamp, 23/32 In Min Dia, Black, PK10 (HC-H-10PK)
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- ELDON JAMES Mini Clamp, 1 1/8 In Min Dia, Black, PK10 (HC-N-10PK)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- Eldon James Pipe & Tube Clamps