Shop All Pipe & Tube Clamps
Eldon James
Mini Clamp, 23/32 In Min Dia, Black, PK10
Mfr # HC-H-10PK
Zoro # G1523121
original price:
$5.69
19% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Snap-On Clamp
- Max. Dia. (In.) 27/32 in
- Color Black
- Teeth 11 Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # HC-H-10PK
- Zoro # G1523121
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Max. Dia. (In.) | 27/32 in |
Min. Dia. (In.) | 23/32 in |
Clamping Diameter | 0.713 in - 0.811 in |
Clamp Maximum Inside Diameter | 0.811 in |
Clamp Minimum Inside Diameter | 0.713 in |
Details
Material | Nylon |
Item | Mini Clamp |
Type | Snap-On Clamp |
Color | Black |
Teeth | 11 Sets |
Standards | ASTM D2239/D3350, NSF 14, NSF 62 |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Clamp Type | Snap-on Clamp |
Band Thickness | 0.22 in |
Maximum Operating Temperature | 170 Degrees F |
Description
Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 0.811 in, Clamp Minimum Inside Diameter 0.713 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- MOEN Wrist Blade Handle, Hot, 8200 Series (52010)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- ELDON JAMES Mini Clamp, 1 1/8 In Min Dia, Black, PK10 (HC-N-10PK)
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 (HC-F-10PK)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- Eldon James Pipe & Tube Clamps