Shop All Pipe & Tube Clamps
Eldon James
Mini Clamp, 13/32 In Min Dia, Black, PK10
Mfr # HC-C-10PK
Zoro # G0430613
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Snap-On Clamp
- Max. Dia. (In.) 1/2 in
- Color Black
- Standards ASTM D2239/D3350, NSF 14, NSF 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # HC-C-10PK
- Zoro # G0430613
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Max. Dia. (In.) | 1/2 in |
Min. Dia. (In.) | 13/32 in |
Clamp Maximum Inside Diameter | 0.472 in |
Clamping Diameter | 0.406 in - 0.472 in |
Clamp Minimum Inside Diameter | 0.406 in |
Details
Material | Nylon |
Item | Mini Clamp |
Type | Snap-On Clamp |
Color | Black |
Standards | ASTM D2239/D3350, NSF 14, NSF 62 |
Teeth | 9 Sets |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Maximum Operating Temperature | 170 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.22 in |
Reusable Clamp | Yes |
Clamp Type | Snap-on Clamp |
Description
Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 0.472 in, Clamp Minimum Inside Diameter 0.406 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Pump Timer Kit For Circ-Logic w/flange (GTK15)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- ELDON JAMES Mini Clamp, 1 1/8 In Min Dia, Black, PK10 (HC-N-10PK)
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 (HC-F-10PK)
- ELDON JAMES Mini Clamp, 23/32 In Min Dia, Black, PK10 (HC-H-10PK)
- ELDON JAMES Mini Clamp, 3/8 In Min Dia, Black, PK10 (HC-BB-10PK)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- Eldon James Plumbing Accessories